Beli card reader di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. UGREEN Card Reader
    Mulai

    Rp249.900

    UGREEN Card Reader
    atribut:
    • Voltage (V): 5
    • Media Type: SDXC, SDHC, UHS-1, Micro SDXC, SD Card, Micro SDHC, Micro SDHardware
    • Compatibility: Laptop, Smartphone
    • Platform: ‎Mac, PC
    • Package Dimensions (inch): ‎1.97x1.5x0.47
    • Hard Drive Interface: USB 2.0
    • Hardware Interface: USB Type C
  2. UGREEN Card Reader USB + USB C to TF + SD
    Mulai

    Rp209.900

    UGREEN Card Reader USB + USB C to TF + SD
    Deskripsi:
    SuperSpeed on Data Transfer This SD/TF card reader support super faster data transfer up to 5Gbps through USB 3.0 interface -10X faster than USB 2.0, transfer HD movies, or files in just seconds. More connectivity Equipped with USB 3.0 Type A and Type C plugs, the card reader can be used for free data exchange between memory cards and USB-A / USB-C / thunderbolt 3-capable PCs, laptops, mobile phones and tablets with OTG functions. With built-in USB 3.0 chips, the USB card reader delivers high-speed transfer rates of up to 5Gbps and allows HD movie in 1GB to transfer only seconds. Simultaneously access to SD and Micro SD card Both card slots can be used simultaneously especially when connected to a PC/laptop, you will receive more efficient data transfer and no longer waste long time to wait. The USB 3.0 USB C to SD Adapter supports all popular memory cards including SD, SDHC, SDXC, RS-MMC, MMC, Micro SD, Micro SDHC, Micro SDXC and UHS-I cards in large capacity up to 512G. Plug & Play No driver installation required for Windows, Mac OS, Linux etc. Powered via USB or USB C plug, therefore no additional power needed. With overcurrent, overvoltage and short-circuit protection, the USB Card Reader USB C secures high safety for all connected devices and memory cards. Universal Compatibility(Partial List)USB C Laptop: Macbook, MacBook Pro, HUAWEI Matebook / Matebook X / Matebook, Asus ASUS ROG GX501, ZenPad S 8.0, Zenbook3, ZenPad 3S, Lenovo Air 12, YOGA 5 Pro / Miix 5/920, Legion Y720, Chromebook Pixel, Samsung Galaxy Book 12 Inch / Tab S3, Dell Alienware 13/17, MSI GS63 Gaming Notebook etcOTG USB C Smartphone / Tablet: Samsung S10, S10 Plus, S9, S9 Plus, S8, S8 Plus, Note8, Galaxy A3 / A5 2017, Huawei P10, P10 Plus, Mate9 / 10, Honor8 / 9, Nexus 6P, Google Pixel / Pixel XL, HTC 10x, One U11, LG V20 / V30 / LG G5 / G6 / LG Nexus 5X / 6P, Oneplus 7 Pro/7 /2 /3 / 3t / 5, Lumia 950 / 9520XL, Moto Z / Moto Z2 Play, Sony Xperia XZ / Xperia XZ Premium, ASUS Zenfone 3 / ZenFone 3 Deluxe, Lenovo yoga tab 3 plus, ASUS Zen Pad 3S10 Z500M and other OTG enabled USB C phones / tablets.All USB A devices: Plug and Play for computers and laptops with USB 3.0 connection under the following operating system such as Windows, Mac OS and Linux.
    atribut:
    • Color: Grey
    • Size (mm): 73.7x21.5x11.6
    • SD Slot: SD, SDHC, SDXC, RS-MMC, MMC
    • Micro SD slot: Micro SD, Micro SDHC, Micro SDXC
    • Support Capacity: Up to 512GB
  3. Solution Card Reader
    Mulai

    Rp669.900

    Solution Card Reader
    Deskripsi:
    Need Computer, Unlimited Cards & RecordsAuto detection ( No Driver )
  4. UGREEN Card Reader
    Mulai

    Rp309.900

    UGREEN Card Reader
    atribut:
    • Color: ‎Black
    • Compatibility: Camera
    • Operating System: Windows, Mac, Linux, Android
    • Cable Length (cm): 50
    • Connectivity Technology: Bluetooth, Auxiliary, USB
    • Dimensions (mm): ‎0.39x0.39x0.39
    • Hardware Interface: USB 3.0
    • Series‎: Usb card reader
    • Special Feature: Built-In Microphone
  5. UNITECH USB Hub Combo 3Port+Card Reader
    Mulai

    Rp74.900

    UNITECH USB Hub Combo 3Port+Card Reader
    Deskripsi:
    Transmisi 5GbpsUSB 3.0 memiliki bandwidth transmisi berkecepatan tinggi sebesar 5Gbps, memungkinkan transmisi data yang lancar tanpa pemblokiran. penyalinan film SD dapat diselesaikan dalam 10 detik, dan transmisi file data diselesaikan secara instan, yang 10 kali lebih cepat daripada USB 2.0.Kompatibel Secara LuasIni mendukung ponsel, disk U, mouse, keyboard, hard drive seluler, MP 3, radiator USB, kamera USB, lampu meja USB, dan perangkat USB, dan juga kompatibel dengan SD, MS DUO, M 2, kartu T-Flash, dan kartu memori.
    atribut:
    • Cable Length (cm): 29
    • Card Reader: Support MS,M2,SD/MMC,TF card
    • Color: Abu-Abu
    • Dimensions (cm): 7.7x5x2.5
    • OS Compatible for: Windows XP, 2000, Vista, Windows 7, Windows 8, Windows 10, OS, etc
    • USB Port: 3
  6. ELECOM Memory Reader Writer
    Mulai

    Rp249.900

    ELECOM Memory Reader Writer
    Deskripsi:
    -It is a compact memory leader writer of a cable integrated type convenient to carry.-Able to read and write 48 different kinds of media and by using an adapter additional 6 types of media more can be read and write.
    atribut:
    • Number of Slots: 4 Pieces
  7. Orico 6-in-1 Card Reader
    Mulai

    Rp319.900

    Orico 6-in-1 Card Reader
    Deskripsi:
    It is equipped with a microSD / SD card reader and a USB 2.0 port. The PC side supports USB Type-A, micro USB, and USB Type-C.
    atribut:
    • Applicable Media: microSD / SD card, USB2.0
    • Connector Shape: PC side: USB Type-A (male) x 1, MicroUSB (male) x 1, USB Type-C (male) x 1 / USB device side: USB 2.0 port x 1, microSD slot x 1, SD slot x 1
    • Dimensions, Width W x Depth D x Height H (mm): 72x26x13
    • Interface: microSDx1,SDx1,USB Type-Cx1,USB2.0x1,MicroUSBx1
    • Mass (g): 21
    • Operating Environment: Temperature -20 degrees to 50 degrees, humidity 85%
    • Power Supply Method: Bus power
    • Suitable Models: Notebook PC, desktop PC
    • Transfer Speed (Mbps): Up to 480 (USB 2.0)
  8. Transcend SD/MicroSD Card Reader RDF9
    Rating:
    100% of 100
    (1)
    Mulai

    Rp909.900

  9. Orico 2In1 TF SD Memory Card Reader USB 3.0 Type C
    Mulai

    Rp159.900

    Orico 2In1 TF SD Memory Card Reader USB 3.0 Type C
    atribut:
    • Card Reading Mode: Dual card Single Read
    • Color: Black
    • Dimensions (mm): 63.5x19x11.5
    • Input: USB-A3.0,USB-C3.0
    • Material: Alloy+ABS
    • Output: TF(microSD)x1, SDx1
  10. STYLO Jam Dinding 3581-2
    Mulai

    Rp219.900

    STYLO Jam Dinding 3581-2
    atribut:
    • Clock Size (cm): Ø 35
    • Dial Diameter (cm): Alum Ø 19
    • Movement: Stylo Sweep
    • Frame: Painted
    • Case: White Painted
    • Finish Material: Wooden
  11. UGREEN Pengikat Kabel
    Mulai

    Rp52.900

    UGREEN Pengikat Kabel
    Deskripsi:
    UGREEN Cable ties LP401 / LP146 merupakan pengikat kabel dari ugreen. Pengikat kabel universal terbuat dari bahan PP + Flanel dengan daya rekat yang tinggi. Kabel velcro ini dapat digunakan untuk mengikat berbagai macam seperti kabel charger, gulungan kabel terminal, buku, kotak, bahkan pakaian agar lebih rapi dan tidak kusut. Kabel fleksibel dapat mengikat semuanya dengan mudah tentunya dengan daya rekat yang kuat.
    atribut:
    • Color: Black
Daftar Harga card reader Terbaru November 2026
SANWA SUPPLY Card ReaderRp269.900
UGREEN Card ReaderRp249.900
UGREEN Card Reader USB + USB C to TF + SDRp209.900
Solution Card ReaderRp669.900
UGREEN Card ReaderRp309.900
UNITECH USB Hub Combo 3Port+Card ReaderRp74.900
ELECOM Memory Reader WriterRp249.900
Orico 6-in-1 Card ReaderRp319.900
Transcend SD/MicroSD Card Reader RDF9Rp909.900
Robot Card ReaderRp48.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait